{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade height h5 | 26 mm | |
| Application type | neutral | |
| Through-coolant | no | |
| for maximum workpiece ⌀ | 100 mm | |
| Width b2 | 4 mm | |
| Height h1 | 21.4 mm | |
| Overall length L | 110 mm | |
| max. groove depth tmax | 80 mm | |
| axial grooving possible | no | |
| Groove width w | 5.1 mm | |
| Type of product | Parting-off tool |
| Article number | 273551 26/5,1 | |
| EAN / GTIN | 4045197698988 | |
| Manufacturer number | 273551 26/5,1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |