{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool material | Carbide | |
| Main application | P | |
| Secondary application | M | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | ZC | |
| Cutting speed vc main application | 45 m/min - 260 m/min | |
| Groove width w | 5 mm | |
| Corner radius R | 0.8 mm | |
| Type | IC8250 | |
| Tolerance groove width w | 0.05 mm | |
| INSL | 19 mm | |
| Cutting depth ap | 1 mm - 3 mm | |
| Feed rate f when turning | 0.23 mm/rev. - 0.35 mm/rev. | |
| Feed rate f when parting off | 0.11 mm/rev. - 0.21 mm/rev. | |
| Feed rate f when axial grooving | 0.12 mm/rev. - 0.24 mm/rev. | |
| Feed rate f when facing | 0.15 mm/rev. - 0.35 mm/rev. | |
| Cutting depth ap min | 1 mm | |
| Cutting depth ap max | 3 mm | |
| Number of changes/inserts | 1 | |
| Indexable insert profile | neutral | |
| Series | HELI-GRIP | |
| Finishing/roughing assignment | Finishing | |
| Manufacturer's designation | GRIP 5008Y IC8250 | |
| Type of product | Indexable insert for grooving |
| Article number | 273403 5/0,8 | |
| EAN / GTIN | 7291075028942 | |
| Manufacturer number | 6200418 |