MINCUT MIGR inserts neutral, IC908, Groove width w / insert size: 1/8mm

Article no.: 270422 1/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 8.5 mm
Type IC908
Insert size ⌀ d 8 mm
Groove width w 1 mm
maximum cutting depth tmax 1.4 mm
Corner radius R 0.05 mm
WF 4 mm
Cutting depth ap 0.05 mm - 0.5 mm
Feed rate f when turning 0.03 mm/rev. - 0.1 mm/rev.
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 80 mm/min - 140 mm/min
Feed rate f when parting off 0.01 mm/rev. - 0.03 mm/rev.
Series MINCUT
Cutting depth ap min 0.05
Cutting depth ap max 0.5
Manufacturer's designation MIGR 8-1.00-0.05 IC908
Type of product Mini indexable insert

Identification & Classification

Article number 270422 1/8
EAN / GTIN 7291075287042
Manufacturer number 6405191

Description

Version:

For internal grooving at low cutting depth.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart