{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Master Mute | |
| Insert size | 11 mm | |
| Shank ⌀ Ds | 16 mm | |
| Application type | left-hand | |
| Number of coolant channels | 3 | |
| Through-coolant | yes | |
| suitable indexable insert | VC.. 1103.. | |
| Minimum pre-drill ⌀ Dmin | 25 mm | |
| Centre offset L3 | 16 mm | |
| Overall length L | 8 mm | |
| Insert screw | 269028 38 | |
| Type of product | Cutting head | 
| Article number | 265231 16/11 | |
| EAN / GTIN | 4069515035859 | |
| Manufacturer number | 265231 16/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |