{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Mute | |
| Insert size | 7 mm | |
| Shank ⌀ Ds | 20 mm | |
| Application type | right-hand | |
| Number of coolant channels | 3 | |
| Through-coolant | yes | |
| suitable indexable insert | DC.. 0702.. | |
| Minimum pre-drill ⌀ Dmin | 27 mm | |
| Centre offset L3 | 15 mm | |
| Overall length L | 13 mm | |
| Insert screw | 269028 47 | |
| Type of product | Cutting head |
| Article number | 265218 20/07 | |
| EAN / GTIN | 4069515035552 | |
| Manufacturer number | 265218 20/07 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |