{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Insert size | 11 mm | |
| Application type | left-hand | |
| System | QC | |
| Through-coolant | yes | |
| ISO code cutting head | SDUCR/L 11T3 | |
| suitable indexable insert | DC.. 11T3.. | |
| suitable base body | 264900 – 264908 | |
| Minimum pre-drill ⌀ Dmin | 26 mm | |
| Centre offset L3 | 15 mm | |
| Overall length L | 20 mm | |
| Insert screw | 269023 2 | |
| Type of product | Cutting head |
| Article number | 260409 QC/11 | |
| Manufacturer number | 090-50233QC1193 | |
| Manufacturer/responsible person | SWT GmbH, Dillstraße 7, 35708 HAIGER-SECHSHELDEN, Germany |