{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | DCGT 11T304 | |
| Corner radius | 0.4 mm | |
| Type | PR1225 | |
| Tool material | Carbide | |
| Main application | M | |
| Secondary application | P | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | MFP-SK | |
| Tolerance | G | |
| Cutting depth ap | 0.05 mm - 2.5 mm | |
| Feed f | 0.03 mm/rev. - 0.15 mm/rev. | |
| Cutting speed vc main application | 50 m/min - 110 m/min | |
| Cutting speed vc secondary application | 50 m/min - 150 m/min | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 260386 PR1225 | |
| EAN / GTIN | 4960664713547 | |
| Manufacturer number | TKE03462 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |