{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 16 mm | |
| Insert size | 11 mm | |
| Application type | neutral | |
| Standard | Works standard | |
| Through-coolant | no | |
| ISO code toolholder | SDNCN 1616M11 | |
| suitable indexable insert | DC.. 11T3.. | |
| Functional width L4 neutral holders | 8.6 mm | |
| Overhang L1 neutral holders | 21 mm | |
| Overall length L neutral holders | 150 mm | |
| Set of insert screws | 269021 2 | |
| Setting angle κ | 62.5 degrees | |
| Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 260301 16/11 | |
| EAN / GTIN | 4045197797988 | |
| Manufacturer number | 260301 16/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |