{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 20 mm | |
| Insert size | 12 mm | |
| Application type | left-hand | |
| Standard | DIN ISO 5610 | |
| Through-coolant | no | |
| ISO code toolholder | SCLCR/L 2020K12 | |
| suitable indexable insert | CC.. 1204.. | |
| Functional width L4 | 25 mm | |
| Head length L1 | 20 mm | |
| Overall length L | 125 mm | |
| Set of insert screws | 269028 20 | |
| Shim | 269005 6 | |
| Shim screw | 269013 5 | |
| Setting angle κ | 95 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 260007 20/12 | |
| EAN / GTIN | 4045197651754 | |
| Manufacturer number | 260007 20/12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |