{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ D | 28 mm | |
| Coating | TiN | |
| Hole tolerance | H7 | |
| Application for type of drilling | for blind holes and through holes | |
| Through-coolant | yes | |
| for holders No. 239880 − 239940 | 27 − 34.99 | |
| Cutter length l1 | 6 mm | |
| Head length l | 25 mm | |
| Number of cutting edges Z | 6 | |
| Feed f in steel < 750 N/mm2 | 0.9 mm/rev. | |
| Type of product | Cutter insert for reaming |
| Article number | 239826 28 | |
| EAN / GTIN | 4047109236264 | |
| Manufacturer number | 75J.71.28H7N | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |