{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for flat drill size | 12; 13 | |
| Internal ⌀ A | 19.05 mm | |
| External ⌀ B | 44.45 mm | |
| Height C | 22.23 mm | |
| Coolant hose port | R 1/8 in | |
| Type of product | Coolant tube |
| Article number | 232277 1 | |
| EAN / GTIN | 4062406106102 | |
| Manufacturer number | 232277 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |