{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| Series | SUMOCHAM | |
| ⌀ D | 6 mm | |
| Type | IC908 | |
| Tool material | Carbide | |
| Point angle | 154 degrees | |
| for base body size | 6 | |
| Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
| Feed fz in steel < 55 HRC | 0.06 mm/rev. | |
| Iscar item designation | ICP 060 IC908 | |
| Number of changes/inserts | 2 | |
| Coating | TiAlN | |
| Geometry | ICP | |
| Manufacturer's designation | ICP 060 IC908 | |
| Type of product | Drilling head for boring |
| Article number | 231740 6 | |
| EAN / GTIN | 7291075249187 | |
| Manufacturer number | 5509298 |