{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SOGT 0802 | |
| Shank ⌀ Ds | 10 mm | |
| Through-coolant | no | |
| Spotting drill suitable for insert shape | 90; Radius | |
| Shank | DIN 1835 B | |
| Point angle | 90 degrees | |
| Number of cutting edges Z | 1 | |
| maximum hole ⌀ d1 | 10 mm | |
| maximum drilling depth l1 | 4 mm | |
| Overall length Ltot | 90 mm | |
| Indexable insert size | 10; 10G | |
| Insert screw | 231540 TX8 (2.0 Nm) | |
| Type of product | Indexable drill |
| Article number | 231500 10 | |
| EAN / GTIN | 4045197220455 | |
| Manufacturer number | 231500 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |