{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 100 mm | |
| Number of cutting edges Z | 6 | |
| Shank type | with bore | |
| Milling application | Circular milling; Plunging; Ramping | |
| Through-coolant | yes | |
| Machining strategy | HPC | |
| ⌀ D3 | 79 mm | |
| maximum cutting depth ap max | 2.5 mm | |
| Overall length Ltot | 50 mm | |
| Mounting bore ⌀ | 32 mm | |
| Circular interpolation milling ⌀ Dmin | 179 mm | |
| Circular interpolation milling ⌀ Dmax | 198 mm | |
| Ramping angle αmax | 0.22 degrees | |
| Ramping length L for αmax | 78.3 mm | |
| Indexable insert size | 12 | |
| suitable indexable insert | XD.. 1205 | |
| Insert screw | 229919 (T15; 3.1Nm) | |
| Setting angle κ | 12 degrees | |
| Fz Helix | 0.7 | |
| Type of product | Copy mill |
| Article number | 221908 100/6 | |
| EAN / GTIN | 4059782503250 | |
| Manufacturer number | 5667834 | |
| Manufacturer/responsible person | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |