{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| DUO-LOCK interface | DL16 | |
| Shank ⌀ Ds | 16 mm | |
| Through-coolant | yes | |
| ⌀ D2 | 15.5 mm | |
| Overall length L | 108 mm | |
| L2 | 60 mm | |
| Recommended torque | 60 Nm | |
| Type of product | Arbor for threaded copy milling cutter |
| Article number | 220377 DL16 | |
| EAN / GTIN | 4034221193674 | |
| Manufacturer/responsible person | HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com |