Indexable insert for milling APMT 180508 ER, for Softcut® mills, HB8630

Article no.: 215281 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 35.22 / 1 Piece
  • from 10 Piece
    BGN 29.36 / 1 Piece
on request
In stock
479 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180508 ER
Type INOX
Corner radius 0.8 mm
Type HB8630
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215281 INOX
EAN / GTIN 4045197747723
Manufacturer number 215281 INOX
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart