{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Softcut® | |
| Cutting edge ⌀ DC | 63 mm | |
| Number of cutting edges Z | 5 | |
| Shank type | with bore | |
| Setting angle κ | 90 degrees | |
| Milling application | Corner milling; Circular milling; Ramping | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Machining strategy | MTC | |
| Tool exchange | PowerCard | |
| Overall length Ltot | 50 mm | |
| Mounting bore ⌀ | 27 mm | |
| ⌀ D3 | 57 mm | |
| Circular interpolation milling ⌀ Dmin | 120 mm | |
| Circular interpolation milling ⌀ Dmax | 124 mm | |
| Circular interpolation milling ap | 0.8 mm | |
| Ramping angle αmax | 0.52 degrees | |
| Ramping length L for αmax | 54.95 mm | |
| suitable indexable insert | AP.. 1805.. | |
| Set of insert screws | 219808 (15IP; 3.8 Nm) | |
| Type of product | End / face mill |
| Article number | 215160 63/5 | |
| EAN / GTIN | 4045197349101 | |
| Manufacturer number | 215160 63/5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |