• The item cannot be ordered due to missing prices.

Indexable insert for milling AN.U 120604, for indexable milling cutters

Article no.: 215111 INOX

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AN.U 120604
Type INOX
Corner radius 0.4 mm
Tool material Carbide
Tolerance K
Feed fz per tooth 0.15 mm
Type HB9635
Type of product Indexable insert for milling

Identification & Classification

Article number 215111 INOX
EAN / GTIN 4045197703101
Manufacturer number 215111 INOX
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
dry
 

Description

Version:

Very sturdy double-sided 4-edge indexable insert.
The unique indexable insert geometry means the insert is not weakened by the securing hole.

Cutting data:

ap max = 12 mm.
ap = 10 mm (recommendation).

Attention:

Not suitable for full-slot milling.

Note:

Side milling: Standard application values for ae = 0.3×D / ap = 10 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart