Indexable insert for milling RDHX 0501 MOFN, for face mills / shoulder mills, HB7810, diamond-coated, positive

Article no.: 212179 ALU
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0501 MOFN
Type ALU
Type HB7810
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212179 ALU
EAN / GTIN 4069515015141
Manufacturer number 212179 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
400
Alu > 10% Si
N
400
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart