{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 10 mm | |
| Number of cutting edges Z | 2 | |
| Shank type | with threaded shank | |
| Setting angle κ | 95 degrees | |
| Milling application | Circular milling; Ramping | |
| Through-coolant | yes | |
| Tool exchange | PowerCard | |
| ⌀ D1 h6 | 6.5 mm | |
| ⌀ D2 | 9.7 mm | |
| Overall length Ltot | 18 mm | |
| Mounting thread M | M6 | |
| suitable indexable insert | XDHW 040110 | |
| Set of insert screws | 219829 (5IP. 0.45 Nm) | |
| Type of product | Plunge mill |
| Article number | 211872 10/2 | |
| Manufacturer number | 211872 10/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |