{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 32 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 1833 | |
| Tolerance nominal ⌀ | js16 | |
| Direction of infeed | horizontal | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| No. of teeth Z | 10 | |
| Recess ⌀ D1 | 15 mm | |
| Overall length L | 71 mm | |
| Shank ⌀ Ds | 16 mm | |
| Flute length Lc | 12.5 mm | |
| Feed fz in steel < 900 N/mm2 | 0.045 mm | |
| Shank tolerance | h6 | |
| Corner chamfer angle | 60 degrees | |
| Colour ring | green | |
| Shape | D | |
| Type of product | Dovetail milling cutter |
| Article number | 208038 32 | |
| Manufacturer number | 208038 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |