{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Diabolo | |
| Cutting edge ⌀ DC | 12 mm | |
| Coating | TiSiN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | h7 | |
| No. of teeth Z | 6 | |
| Helix angle | 50 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.05×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Flute length Lc | 12 mm | |
| Corner radius R1 | 0.5 mm | |
| Overhang length L1 incl. recess | 38 mm | |
| Recess ⌀ D1 | 11 mm | |
| Overall length L | 83 mm | |
| Shank ⌀ Ds | 12 mm | |
| Feed fz for side milling in steel < 60 HRC | 0.05 mm | |
| Feed fz for copy milling in steel < 60 HRC | 0.075 mm | |
| Feed fz for copy milling in steel < 65 HRC | 0.08 mm | |
| Shank tolerance | h6 | |
| Colour ring | red | |
| Type of product | Torus cutter |
| Article number | 206421 12/0,5 | |
| EAN / GTIN | 4069515030694 | |
| Manufacturer number | 206421 12/0,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |