GARANT GreenPlus solid carbide milling cutter HPC, TiAlN, ⌀ f8 DC: 12mm

Article no.: 203055 12
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
555 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 11.6 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.07 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.09 mm
Feed fz for side milling in INOX > 900 N/mm2 0.05 mm
Colour ring blue
Sustainability GARANT GreenPlus
Type of product Indexable end mill

Identification & Classification

Article number 203055 12
EAN / GTIN 4067263135739
Manufacturer number 203055 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
40
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing with very high cutting data. Optimised core geometry ensures a low tendency to vibrate and thus significantly increased tensile strength. Innovative geometry and high-performance coating allow the machining of different materials while maintaining high temperature resistance.

Advantage:

In the milling cutter range of the Hoffmann Group, the production of the micrograin carbide substrate rod currently has the lowest product-specific CO2 emissions, thus reducing the environmental footprint compared to conventionally produced carbide rods.

Downloads & documents

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart