Solid carbide circular saw blade DIN 1838 B coarse, uncoated, ⌀×thickness: 20X0,25mm

Article no.: 179820 20X0,25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: DIN 1838

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

20 mm
Thickness 0.25 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 1838
Bore ⌀ 5 mm
No. of teeth Z 32
maximum cutting depth 5 mm
Suitable for material Metal
Through-coolant no
Type of product Circular saw blade

Identification & Classification

Article number 179820 20X0,25
EAN / GTIN 4045197246653
Manufacturer/responsible person Re-Bo REBER GmbH Spezialfabrik für Metallkreissäge, Ellwanger Straße 97, 73441 BOPFINGEN, Germany, www.re-bo.com

Application Table

Aluminium (short chipping)
N
1200
Alu > 10% Si
N
700
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
90
GG(G)
K
125
CuZn
N
400
Graphite, GRP, CRP
N
600
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Top quality German product with precision toothing and hollow ground mirror finish sides. Compared to HSS saw blades, the cutting speed can be increased by a factor of 3 to 4.
DIN 1838 B coarse-toothed with curved teeth to form B with chisel edge. For cutting larger cross sections and greater cutting depths. These blades are suitable for more universal use due to the improved chip formation and larger gullets compared to the fine-toothed version.

Note:

  • Stable conditions of machine and component clamping are important prerequisites. If these conditions are disregarded the circular saw blade may break.
  • The values for radial run-out and axial run-out are considerably better than the values specified in DIN 1840.
  • Special sizes on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart