{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Thread size | M10×1 | |
| Coating | TiN | |
| Thread type | MF | |
| Flank angle | 60 degrees | |
| Tool material | HSS E PM | |
| Standard | DIN 374 | |
| Thread standard | DIN 13 | |
| Tolerance class | ISO 2X 6HX | |
| Taper lead form | C | |
| Shank | Plain shank with h9 | |
| Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
| Cutting direction | right-hand | |
| Thread pitch | 1 mm | |
| Overall length L | 90 mm | |
| Shank ⌀ Ds | 7 mm | |
| Shank square □ | 5.5 mm | |
| Tapping hole ⌀ guide value | 9.55 mm | |
| Thread ⌀ | 10 mm | |
| Number of clamping slots | 6 | |
| Colour ring | green | |
| Number of cutting edges Z | 6 | |
| Thread depth | 30 mm | |
| Series | Pro Form | |
| Type of product | Fluteless tap | 
| Article number | 139370 10X1 | |
| EAN / GTIN | 4069515003674 | |
| Manufacturer number | 139370 10X1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com | 
 
	 
	 
	 
	 
	 
	 
	 
	 
	 
	