{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | 3/8-18 NPT | |
| Coating | uncoated | |
| Thread type | NPT | |
| Flank angle | 60 degrees | |
| Tool material | HSS E | |
| Standard | Manufacturer’s standard | |
| Thread standard | ANSI B 1.20.1 | |
| Taper lead form | C | |
| Taper ratio | 1:16 | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | Blind hole; Through hole | |
| Cutting direction | right-hand | |
| Thread pitch | 1.411 mm | |
| Threads per inch | 18 | |
| Overall length L | 100 mm | |
| Shank ⌀ Ds | 12 mm | |
| Shank square □ | 9 mm | |
| Tapping hole ⌀ A | 14.29 mm | |
| Tapping hole ⌀ A | 9/16 in | |
| Tapping hole ⌀ B | 14.1 mm | |
| Thread gauge ⌀ Dmax + 0.05 | 14.8 mm | |
| Tapping hole minimum depth | 17.6 mm | |
| Thread ⌀ | 17.055 mm | |
| Type of threading tool | Machine tap for conventional machining | |
| Number of clamping slots | 5 | |
| Colour ring | without | |
| Number of cutting edges Z | 5 | |
| Thread depth | 32.7 mm | |
| Type of product | Tap |
| Article number | 138090 3/8-18 | |
| EAN / GTIN | 4045197585530 | |
| Manufacturer number | 138090 3/8-18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |