Machine tap, vaporised, M: M2

Article no.: 135450 M2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1,450 pieces in stock

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring blue
Number of cutting edges Z 2
Thread depth 4 mm
Type of product Tap

Identification & Classification

Article number 135450 M2
EAN / GTIN 4045197076786
Manufacturer number 135450 M2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Size M2.6 to the old DIN profile.
HSS-E

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart