{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | 10 | |
| Coating | uncoated | |
| Thread type | TR | |
| Flank angle | 30 degrees | |
| Tool material | HSS E | |
| Standard | Manufacturer’s standard | |
| Tolerance class | DIN 103 7H | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 1.5×D for through holes | |
| Cutting direction | right-hand | |
| Thread pitch | 2 mm | |
| Overall length L | 90 mm | |
| Shank ⌀ Ds | 7 mm | |
| Shank square □ | 5.5 mm | |
| Tapping hole ⌀ | 8.2 mm | |
| Type of threading tool | Hand tap | |
| Number of clamping slots | 3 | |
| Colour ring | without | |
| Number of cutting edges Z | 3 | |
| Type of product | Tap |
| Article number | 130780 TR10X2 | |
| EAN / GTIN | 4062406087685 | |
| Manufacturer number | 130780 TR10X2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |