{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | 1.1/4-18 UNEF LH | |
| Coating | uncoated | |
| Thread type | UNEF-LH | |
| Flank angle | 60 degrees | |
| Tool material | HSS E | |
| Standard | DIN 376 | |
| Thread standard | ASME B1.1 | |
| Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
| Taper lead form | B | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 3×D for through holes | |
| Cutting direction | left-hand | |
| Thread pitch | 1.411 mm | |
| Threads per inch | 18 | |
| Thread ⌀ | 31.75 mm | |
| Overall length L | 180 mm | |
| Shank ⌀ Ds | 25 mm | |
| Shank square □ | 20 mm | |
| Tapping hole ⌀ | 30.55 mm | |
| Type of threading tool | Machine tap for conventional machining | |
| Number of clamping slots | 4 | |
| Colour ring | without | |
| Number of cutting edges Z | 4 | |
| Thread depth | 63.5 mm | |
| Type of product | Tap |
| Article number | 130031 1.1/4-18 | |
| EAN / GTIN | 4062406037895 | |
| Manufacturer number | 130031 1.1/4-18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |