This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Breathing mask, Type: 1921

Article no.: 098593 1921

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Particle filter mask

Identification & Classification

Article number 098593 1921
EAN / GTIN 7310610019211
Manufacturer number 1921
Manufacturer/responsible person Orkla Wound Care AB, Svetsarvägen 15, 171 26 SOLNA, Sweden, www.orkla.se

Description

Version:

The Cederroth breathing mask is an aid to correct mouth-to-mouth resuscitation. At the same time it also reduces the risks arising from contact between helper and the injured person. The breathing mask consists of a plastic cloth with a non-return valve. Clear instructions printed directly on the cloth. Clear instructions for the mouth-to-mouth resuscitation method and the positioning of the mask over the face of the injured person are printed on the cloth. The non-return valve indicates which side (green) faces the helper and which side (red) faces the mouth of the injured person. The size of the plastic cloth reduces the risk that the helper comes into contact with the blood or vomit of the injured person. The shape of the mouthpiece forces the helper to open their mouth wide and to close their lips firmly around the moth of the injured person so that a leak-tight connection is ensured. The non-return valve is equipped with large holes. These ensure a low resistance. By this means the helper can continue to provide resuscitation for a long time.

Content:

1 × breathing mask with non-return valve.
  • Aid for mouth-to-mouth resuscitation.
  • Clear instructions printed directly on the cloth.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart