tightfit half-face mask SwissAir, white, Type: L

Article no.: 098234 L
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
335 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Type of product Helmet for respirator with blower unit

Identification & Classification

Article number 098234 L
EAN / GTIN 7640429873521

Description

Version:

Respiratory protection half-face mask completely covers the mouth and nose area. Versatile as it can be used independently of the helmets used or other PPE.
Silicone mask with close, tight fit without leaks for increased protection. Easy to clean thanks to the material. TM3-certified.
Suitable for: Asbestos and painting work, the laboratory and food industries.

Suitable for:

SwissAir powered air respirator system No. 097997.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart