Welder's mask, automatic optrel® helix clt, Type: HELIX

Article no.: 097976 HELIX
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series optrel® helix clt
‌Number of batteries contained 1
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 100 ms - 2,000 ms
Classification to EN 379 1 / 1 / 1 / 2
Type of product Welder’s mask

Identification & Classification

Article number 097976 HELIX
EAN / GTIN 7640429872456

Description

Version:

The optrel® helix clt automatic welder’s helmet has a clear slide-up visor to enable quick changeovers for grinding and other work. The internal anti-glare unit with a patented nose recess brings the anti-glare lens closer to the eyes and thus enables a larger field of vision than standard anti-glare cassettes. Pleasantly bright and true-to-colour vision thanks to a shade level in the light state of 2. The optrel IsoFit® headband allows it to be adjusted in three dimensions to suit any head shape from S to XL.
Shade levels: 4 – 12.
  • Shade level in the light state: 2
  • With 280 mAh Li-polymer rechargeable battery, can be charged via micro-USB socket and solar cell (battery life: 300 to 500 charging cycles)
  • Colour: black
  • Field of view of the welding filter: Depending on the headband setting, 2.3 to 6.3 times the field of vision of a 100 x 50 mm industry-standard anti-glare cassette

Application:

MIG/MAG welding, stick welding, TIG welding and plasma welding

Standard:

EN 175; EN 379; EN 166.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart