{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | optrel® vegaview2.5 | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Power supply | Battery-powered | |
| Switching time from bright to dark | 0.1 ms | |
| Switching time from dark to bright | 50 ms - 1,000 ms | |
| Classification to EN 379 | 1 / 1 / 1 / 2 | |
| Type of product | Welder’s mask |
| Article number | 097949 BLACK | |
| EAN / GTIN | 7640429870445 | |
| Manufacturer number | 1006.600 |