Attachment for clear visor Peltor™ G500, Manufacturer's designation: G500-GU

Article no.: 097872 G500-GU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
63 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

  • Width adjustment: Rotary catch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 242 g
Type of product Head attachment face protection
Colour yellow
Width adjustment Rotary catch
Size 54 cm - 62 cm

Identification & Classification

Article number 097872 G500-GU
EAN / GTIN 4046719506644
Manufacturer number 7000038216
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Lightweight, sturdy Peltor™ G500 series head attachment (without visor and hearing protection) with rotary catch for quick width adjustment. Can be combined with visor and hearing protection.

Suitable for:

Ear defenders No. 097753 and 097756.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart