Safety helmet EVO® VISTAlens® Dualswitch™, Colour: WHITE

Article no.: 097861 WHITE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
133 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

  • Helmet characteristics: Electrical insulation; Safety characteristics down to -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation
  • Lens coating: scratch-resistant; scratch-resistant
  • Lens material: Polycarbonate
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Electrical insulation; Safety characteristics down to -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation
Lens coating scratch-resistant; scratch-resistant
Lens material Polycarbonate
Lens identification 2C-1.2 JSP 1 FTKN
Colour white
Size 53 cm - 64 cm
Material of helmet shell ABS
Weight 580 g
Standard DIN EN 397; DIN EN 12492; DIN EN 50365
Width adjustment Drejelukning
Type of product Safety helmet

Identification & Classification

Article number 097861 WHITE
EAN / GTIN 5038428409827
Manufacturer number AMF270-405-F00
Manufacturer/responsible person JSP Safety GmbH, Wiesenstraße 57, 40549 DÜSSELDORF, Germany, www.jspsafety.com

Description

Version:

The safety helmet combines the EVO® Vista® integrated retractable eye protection with the innovative Dualswitch™ chin strap system. Chin strap trigger force has been designed to comply with both EN397 and EN12492. The integrated retractable eye protection has multiple coatings to protection against UV radiation, scratching and fogging. The adjustable swivel arms allow for easy retraction and extension of the eye protection from the helmet as required. The compact EPP (expanded polypropylene) shell on the inside offers side impact protection acc. to EN12492 and optimises helmet breathability. The helmet can also be used for electrical work thanks to the EN50365 approval.
  • 6-point strap.
  • 30 mm Euro slot mounting.
  • Sweatband made of PU-coated cotton.
  • With rotary catch.
  • Reflector elements for improved visibility.

Application:

Industrial, construction, assembly, outdoor und underground, electrical work.

Standard:

EN397, EN12492, EN50365, EN166, EN170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart