Bump cap with card holder HardCap Aerolite®, navy, Type: MICRO

Article no.: 097842 MICRO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
115 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy
Shade length 25 mm
Size 53 cm - 63 cm
Type of product Impact cap

Identification & Classification

Article number 097842 MICRO
EAN / GTIN 5038428365451
Manufacturer number AAG003-402-100
Manufacturer/responsible person JSP Safety GmbH, Wiesenstraße 57, 40549 DÜSSELDORF, Germany, www.jspsafety.com

Description

Version:

The baseball style Aerolite® HardCap bump cap is made of a lightweight material (expanded polypropylene) in conjunction with a sturdy HDPE shell. The water-repellent cap has a ventilation mesh at the side, which ensures very good breathability. In addition the cap has reflective strips at the side, which provide additional visibility. The cap has an integral sweatband for additional comfort. Both the sweatband and also the backing material are coated with Polygiene®, prevents the formation of unpleasant odours. Above all the cap offers an impressively low weight of less than 135g, without compromising the performance and safety. The resilient adjustment tape sits lower than for other caps, which guarantees better seating.
In addition, this variant of the HardCap Aerolite® has a card holder on the front.

Standard:

EN 812

Note:

On request, the bump caps can be customised with your logo!

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart