Safety helmet CrossGuard, Colour: BLUE

Article no.: 097809 BLUE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
107 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

  • Helmet characteristics: Safety characteristics down to -30 °C
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CrossGuard
Helmet characteristics Safety characteristics down to -30 °C
Colour BLUE
Size 53 cm - 61 cm
Material of helmet shell PP
Weight 395 g
Standard DIN EN 397
Width adjustment Drejelukning
Type of product Safety helmet

Identification & Classification

Article number 097809 BLUE
EAN / GTIN 4017765077877
Manufacturer number 9023002278
Manufacturer/responsible person Schuberth GmbH, Stegelitzer Straße 12, 39126 MAGDEBURG, Germany, www.schuberth.com

Description

Version:

Light safety helmet (395 g) for use in cold industries and in the chemical and petrochemical industries. Using the MFA-TECH multi-function adapter, the Cross® Guard can be customised with SCHUBERTH accessories without the need for tools. To ensure it is comfortable to wear, the Cross® Guard is equipped with a skin-friendly Wellvitex® Z+ sweatband. With large printable area for logos and markings.
  • 6-point strap attachment
  • With rotary catch
  • Adjustable ventilation system

Standard:

DIN EN 397

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart