{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Howard Leight™ Impact® | |
| Power supply | Battery-powered | |
| Number of batteries contained | 2 | |
| Battery type | Micro, AAA | |
| Article no of the battery / rechargeable battery fitted | 081556 LR3 | |
| Standard | EN 352-4 | |
| Manufacturer's designation | ImpactPRO | |
| SNR value (noise attenuation) | 30 dB(A) | |
| Working time | 50 h | |
| Weight | 372 g | |
| Type of product | Ear defenders | 
| Article number | 097769 IND | |
| EAN / GTIN | 7312550344910 | |
| Manufacturer number | 1034491 | |
| Manufacturer/responsible person | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |