{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Helmet characteristics | Safety characteristics down to -30 °C; Electrical insulation; Protection against liquid metal spraying out | |
| Colour | yellow | |
| Size | 51 cm - 65 cm | |
| Material of helmet shell | HDPE | |
| Weight | 396 g | |
| Standard | DIN EN 397; DIN EN 50365 | |
| Width adjustment | Rotary closure | |
| Type of product | Safety helmet |
| Article number | 097707 YELLOW | |
| EAN / GTIN | 4066853036999 | |
| Manufacturer number | 9730130 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |