• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

PU foam earplugs orange, Type: R500

Article no.: 097697 R500
Set price 500 Pair (0.11 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Set price 500 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of earplugs Polyurethane
Contents 500 pair
Type of product Disposable earplugs

Identification & Classification

Article number 097697 R500
EAN / GTIN 5036108256556
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Description:

500 pairs of disposable earplugs made of PU foam. Can be used to refill the EP20 dispenser. These soft earplugs seal the auditory canal using soft foam.

Feature:

  • Disposable earplugs made of soft PU foam
  • Easy to fit
  • Excellent dampening system
  • CE-certified
  • Sales box to aid presentation
  • CE-CAT III
  • This product is sold in inner boxes

Standard:

  • EN 352-2:2002 (SNR 38dB)
  • ANSI S3.19 (NRR 38dB)

Material:

Material: PU foam

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart