Earplugs set, 100 pairs uvex com4-fit, Type: 100

Article no.: 097617 100
Set price 100 Pair (0.49 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
175 pieces in stock

Select article variation and quantity

Type Set price 100 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex com4-fit
SNR value (noise attenuation) 33 dB(A)
Material of earplugs Polyurethane
Contents 100 pair
Type of product Disposable earplugs

Identification & Classification

Article number 097617 100
EAN / GTIN 4031101340586
Manufacturer number 2112012
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

The earplugs of polyurethane foam are particularly suitable for wearers with small auditory canals. The closed surface prevents the plugs becoming dirty. 100 pairs of earplugs in pairs packed in a polythene bag. SNR = 33 dB (H = 34 dB, M = 31 dB, L = 29 dB).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart