Earplugs set, 200 pairs Bilsom® 303L, Type: 200

Article no.: 097315 200
Set price 200 Pair (0.22 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
459 pieces in stock

Select article variation and quantity

Type Set price 200 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Bilsom®
Manufacturer's designation 303L
Size Standard
SNR value (noise attenuation) 32 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097315 200
EAN / GTIN 7312550050736
Manufacturer number 1005073
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

The earplugs of compatible polyurethane are characterised by high wearing comfort and ensure a secure fit in the auditory canal. The availability of two sizes, L for normal size auditory canals and S for narrower auditory canals improves the personal fit. SNR = 32 dB (H = 32 dB, M = 29 dB, L = 29 dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Application:

for normal auditory canals

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart