Earplugs set 3M™ 1100, Type: P200

Article no.: 097313 P200
Set price 200 Pair (BGN 0.40 / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
193 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 3M™ 1100
SNR value (noise attenuation) 35 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097313 P200
EAN / GTIN 4001895874802
Manufacturer number 7100100637
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The 3M™ 1100 earplugs are of soft hypoallergenic PU foam. Their conical shape ensures high wearing comfort. Smooth and dirt-repellent surface. SNR = 35 dB (H = 33 dB, M =33 dB, L = 31 dB).
200 pocket-size packs each of 1 pair for a day's supply

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart