Basic powered air respirator set X-plore® 8000, Manufacturer's designation: 8500

Article no.: 097300 8500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Power supply Rechargeable battery-powered
Type of product Respirator blower unit
CAS AL 1A004A
SH-Code AL 03

Identification & Classification

Article number 097300 8500
EAN / GTIN 4026056016327
Manufacturer number R59545
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The Dräger X-plore® 8000 range of powered air respirators offers impressive toughness and robustness. In addition the system includes innovative technology for sensing temperature and pressure, which matches the air flow rate to the ambient conditions. The devices are easy to clean.
The X-plore® 8500 offers IP65 protection class.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Standard:

EN12941 with Dräger X-plore® 8000 hoods and helmets.

Supplied with:

1×blower unit, 1×standard rechargeable battery, 1×standard charger, 1×standard belt.

Note:

The X-plore® 8000 powered air respirator is supplied without hood / helmet, hose and filter.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart