Full-face mask X-plore® 5500, Size: UNI

Article no.: 097247 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
92 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT

Availability

  • Product features: Silicone-free
  • Lens coating: free of condensation; scratch-resistant
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Silicone-free
Lens coating free of condensation; scratch-resistant
Filter connection X-plore® bayonet
Weight 540 g
Colour code for suitable accessories Bayonet
Lens material Polycarbonat
Manufacturer's designation R 55 270
Type of product Full-face mask body
CAS AL 1A004A
SH-Code AL 01

Identification & Classification

Article number 097247 UNI
EAN / GTIN 4026056001057
Manufacturer number R55270
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The modern two-filter full-face mask combines comprehensive breathing protection and eye protection. The large and distortion-free visor is made from polycarbonate, and in combination with an ingenious ventilation system with separate internal mask ensures optimum, condensation-free vision in any working situation. Due to its double sealed frame with three-fold sealing lines, the mask body fits virtually all shapes of face, to provide reliable and convenient protection. The width of the contact faces avoids the formation of pressure points. The 5-point-strap attachment allows the mask to be put on smoothly, without complications and without catching on the hair. The side X-plore® bayonet connections allow selection from a comprehensive range of filters.

Application:

Metal and automobile industry, chemical industry, shipbuilding, maintenance, supply and disposal.

Standard:

EN 136 class 2

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart