Half-face mask Series 7500, Size: M

Article no.: 097231 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
99 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ bayonet system
Weight 136 g
Colour code for suitable accessories 3M™ bayonet
Manufacturer's designation 7502
Type of product Half-face mask

Identification & Classification

Article number 097231 M
EAN / GTIN 4046719790678
Manufacturer number 7000104177
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The sturdy and comfortable half-face mask bodies from the 7500 series are made from silicone and therefore skin-compatible. They have a drop-down strap, so that during short work breaks they can be worn around the neck. A double filter system permits reduced resistance to respiration with and ensures good weight distribution. The resilient and adjustable headband system offers a very high degree of safety and comfort. The structured face seal provides a perfect seal.

Standard:

EN 140

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart