Powered air respirator set Versaflo™ TR819E, Manufacturer's designation: TR819E_IS

Article no.: 097175 TR819E_IS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Rechargeable battery-powered
Type of product Respirator blower unit
CAS AL 1A004A
SH-Code AL 01

Identification & Classification

Article number 097175 TR819E_IS
EAN / GTIN 511312775338
Manufacturer number 7100169180
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The Versaflo™ TR800 powered air respirator system guarantees continuous breathing protection against particles, gases and vapours in explosion hazard atmospheres (ATEX-certified).
The respirator unit is intuitively easy to operate, using the yellow buttons. In addition it provides the user with an acoustic, visual and vibration alarm if the air flow and/or battery power is low.
Compatible with the filters and filter covers of the TR600 series.

Supplied with:

  • TR802E intrinsically safe blower
  • TR830 intrinsically safe battery
  • TR838 battery attachment tool
  • TR971 air flow indicator
  • TR627 belt
  • BT30 length-adjustable air hose
  • TR6310E A2P filter
  • TR6300FC filter cover
  • TR6600 pre-filter
  • TR641E battery charger

Note:

The Versaflo™ TR800 powered air respirator set is supplied without a headpiece.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart