Comfort safety glasses

Article no.: 096845 CLEAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9,498 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • UV protection: Standard
  • Frame properties: Side padding; Arm inclination adjustable
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification CE HO EN 166 F
Lens identification 2C-1.2 HO 1 F
UV protection Standard
Frame properties Side padding; Arm inclination adjustable
Lens material Polycarbonat
Type of product Safety glasses

Identification & Classification

Article number 096845 CLEAR
EAN / GTIN 4045197997180
Manufacturer number 096845 CLEAR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Lightweight sporty 2-component safety glasses. With adjustable arm inclination. Soft components at the ends of the arms and on the bridge ensure high wearing comfort.
The lens coating exhibits light scratch resistance; however it does not achieve scratch resistance to EN166 (K mark).

Standard:

EN 166; EN170

Warning:

Intended use
  • Projects eyes against impact by particles with low energy at up to 45 m/s.
  • For use at temperatures from -5C to 55C.

Reasonably foreseeable misuse
  • Provides no protection against infra-red/UV radiation of dangerous intensities, nor against chemical, thermal or electrical hazards.
  • Not for wearing over other glasses.
  • No parts can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart