{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | futura | |
| Lens identification | 2-1.2 W 1 FKN | |
| Lens coating | condensation-free; scratch-resistant | |
| UV protection | UV400 | |
| Frame properties | Side padding; Arm length adjustable; Arm inclination adjustable | |
| Lens material | Polycarbonat | |
| Manufacturer ID | 9180.125 | |
| Exchangeable lenses | yes | |
| Type of product | Safety glasses |
| Article number | 096545 CLEAR | |
| EAN / GTIN | 4031101065328 | |
| Manufacturer number | 9180125 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |