{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GoggleGear 500 | |
| Lens identification | 2C-1.2 3M 1 BTKN | |
| Frame identification | 3M EN166 3 4 BT CE | |
| Lens coating | free of condensation; scratch-resistant | |
| UV protection | Standard | |
| Lens material | Polycarbonate | |
| Type of product | Full protection safety glasses |
| Article number | 096537 CLEAR | |
| EAN / GTIN | 4054596033252 | |
| Manufacturer number | 7100074368 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |